Shop All File Folders
Pendaflex
Heavy-Duty Expanding File, 31 Sections, 1/3-Cut Tab, Letter Size, Redrope
Mfr # R217DHD
Zoro # G502683371
original price:
$36.67
25% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Color Redrope
- Index Tab Type 1 to 31
- Tab Type Top Tab
- Material 80-pt Redrope
Product Information
- Brand Pendaflex
- MFR # R217DHD
- Zoro # G502683371
- UPC # 78973704676
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Height | 10" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Index Tab Type | 1 to 31 |
Tab Type | Top Tab |
Material | 80-pt Redrope |
Tab Cut | 1/3-Cut |
Features | Open-Top Stadium-File Design |
Tab Position | Assorted |
Weight | 1.867 lbs |
Number of File Pockets | 31 |
File Tab Position | Left; Right |
Pocket/Wallet Type | Files/Papers |
Description
Built to last with extra-thick, 80-pt. soil-resistant covers with rip-proof Tyvek® reinforcement along the top and bottom of each gusset. Index features extra-large, 1/3-cut double-top tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Glue Stick, 0.28 oz, Applies Purple, Dries Clear, PK12 (UNV74748)
- C-LINE PRODUCTS Poly Zip Bag 11" x 8.5", PK50 (47911)
- MALIN CO Lockwire, Canister, 0.041Dia, 207ft (03-0410-1BKC)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, PK12 PK (2126232)
- PENDAFLEX File Expanding Pocket, 8 1/2"x14", PK10 (85363)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX04302)
- PENDAFLEX Pocket Folder 8-1/2 x 11", Assorted Expansion, Pk10 (PFX32900)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415315GRA)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57711)
- Pendaflex File Folders