Shop All File Folders
Pendaflex
Heavy-Duty Expanding File, 21 Sections, 1/3-Cut Tab, Legal Size, Redrope
Mfr # R219AHD
Zoro # G902683339
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15"
- Color Redrope
- Index Tab Type A to Z
- Tab Type Top Tab
- Material 80-pt Redrope
Product Information
- Brand Pendaflex
- MFR # R219AHD
- Zoro # G902683339
- UPC # 78973704195
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15" |
Size | Legal |
Height | 10" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | 80-pt Redrope |
Tab Cut | 1/3-Cut |
Features | Open-Top Stadium-File Design |
Tab Position | Assorted |
Weight | 1.725 lbs |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 21 |
File Tab Position | Left; Right |
Description
Built to last with extra-thick, 80-pt. soil-resistant covers with rip-proof Tyvek® reinforcement along the top and bottom of each gusset. Index features extra-large, 1/3-cut double-top tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Counted", 2" x 3", Fluorescent Green, 500/Roll (DL1142)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Locking (6200B-10)
- POST-IT Pad, Wall, Post-It, Plain, We Pk (MMM566)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk10 (PFX13175)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Letter Size, Red Fiber, PK10 PK (1534GAM)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX75313)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Burgundy, Pk100 (PFX15213BUR)
- Pendaflex File Folders