Shop All File Folders
Pendaflex
Hanging Pocket Files 1/5 Cut Tab, Green, PK4
Mfr # 09217
Zoro # G5770296
product price: $31.49
/pk 4, $7.87/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Standard Green
- Material 11-pt Stock
- Size Letter
- Tab Cut 1/5-Cut
- Features Reinforced Top and Bottom
Product Information
- Brand Pendaflex
- MFR # 09217
- Zoro # G5770296
- UPC # 078787092174
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | Letter |
Folder Size Type | Letter |
Expanded Depth | 3 1/2 in |
Paper Size | Letter |
Details
Item | Hanging File Folders |
Color | Standard Green |
Material | 11-pt Stock |
Tab Cut | 1/5-Cut |
Features | Reinforced Top and Bottom |
Weight | 0.85 lbs |
File Tab Cut | 1/5-Cut |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
File Tab Position | Assorted |
Product Type | Hanging File Folders |
Description
Hanging File Folders, Color Green, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Strapping Tape, Dispenser, 2 x 360 in. (50)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Assorted, 1008/Pack (5472)
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- AVERY Index, Legal, Sdtab, 25-50 25PK (AVE01331)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFX421013PIN)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Green, Pk50 (PFXH10U13GR)
- PENDAFLEX Hanging Folder 1/5 Cut Tab, PK25 (81672)
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- Pendaflex File Folders