Shop All File Folders
Pendaflex
Hanging Folder Tabs, Clear, Plastic, PK25
Mfr # PFX42CR
Zoro # G2956777
product price: $4.75
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 25
- Index Tab Color Clear
- Width 2 in
- Color Clear
- Tab Type Plastic Tab
Product Information
- Brand Pendaflex
- MFR # PFX42CR
- Zoro # G2956777
- UPC # 078787420007
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2 in |
Height | 1/2 in |
Overall Width | 2 in |
Overall Height | 5 in |
Tab Width | 2" |
Details
Item | Index Tabs |
Number of Tabs | 25 |
Index Tab Color | Clear |
Color | Clear |
Tab Type | Plastic Tab |
Material | Plastic |
Tab Cut | 1/5-Cut |
Tab Color | Clear |
Tab Cuts Visible | 5 |
Index Tabs - Item | Hanging Folder Plastic Tabs |
Includes | (25) Blank White Inserts |
Divider Color | Clear |
Features | PVC-free |
Tab Material | Plastic |
Assembly Required | No |
File Insert/Tab Type | Hanging Folder Tabs |
Description
Hanging Folder Plastic Tabs, Index Tab Type Plastic Tab, Tab Message Blank, Index Tab Color Clear, Divider Color Clear, Number of Tabs 25, Width 2 in, Height 1/2 in, Tab Cuts Visible 5, Material Plastic, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- APOLLO Laser Printer Transparency Film, PK5 (VCG7060E-A)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- PENDAFLEX Alpha/Montlhy Expandable File 8-1/2 x 11", Black/Blue (PFXDDF5OX)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81602)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFX152BLU)
- PENDAFLEX Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- UNIVERSAL BATTERY Universal Slash-Cut Pockets for 3-Ring Binders Jacket Ltr 11 Pt. Red 10/Pk (61683)
- Pendaflex File Folders