Shop All File Folders
Pendaflex
Hanging File Folders, Yellow, PK20
Mfr # PFX615215YEL
Zoro # G5648325
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Yellow
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Product Information
- Brand Pendaflex
- MFR # PFX615215YEL
- Zoro # G5648325
- UPC # 078787610835
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Yellow |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Reinforced Top and Bottom |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Folder Color | Yellow |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
File Tab Position | Assorted |
File Tab Material | Plastic |
Folder Material | 11-pt Stock |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Yellow, Includes Label Sheet, Tabs, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Five-Part 1099-NEC Online Tax Kit, Five-Part Carbonless, 3.66 x 8.5, PK15, 15PK (22906KIT)
- ZORO SELECT Expansion Poly Mailers, 13"x16"x4", White, PK100 (39UL13)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk10 (PFX13175)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 5-1/4" Expansion (PFX60545)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 3-1/2" Expansion (PFX1056ELOX)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- PENDAFLEX Hanging File Folders, Orange, PK25 (PFX415315ORA)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK212)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, YELLOW (81852)
- Pendaflex File Folders