Shop All File Folders
Pendaflex
Hanging File Folders, Violet, PK25
Mfr # PFX81611
Zoro # G5715717
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Product Information
- Brand Pendaflex
- MFR # PFX81611
- Zoro # G5715717
- UPC # 078787816114
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | Recycled Hanging Folders |
Color | Purple |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Environmental Certification | SFI |
Assembly Required | No |
Sheet Standard | Letter |
File Tab Cut | 1/5-Cut |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
Folder Color | Violet |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Purple, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX LIBERTY Plus HD Storage Box, Letter, 12.25"x24.13"x10.75", Wt/Bl, PK12 (11111)
- HART PUZZLES Garage Band by Chuck Haney (HP812)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- ACCO 6" Expand Hanging Binder, Blue (A7055260)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100 (PFXR15213LAV)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX42336)
- PENDAFLEX Pocket, File, 3.5"Exp, Lgl, Bn Pk (PFXC1526EHD)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- PENDAFLEX Hanging File Folders, Yellow, PK20 (PFX615315YEL)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Purple, Pk100 (PFXH110DPR)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK5 (PFX85545)
- Pendaflex File Folders