Shop All File Folders
Pendaflex
Hanging File Folders, Navy, PK25
Mfr # PFX415315NAV
Zoro # G5662587
product price: $36.19
/pk 25, $1.45/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Navy
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Product Information
- Brand Pendaflex
- MFR # PFX415315NAV
- Zoro # G5662587
- UPC # 078787435438
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Overall Width | 14 in |
Details
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Navy, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Comfortmate Ultra, Md, Rd, PK12 (6320187)
- ZORO SELECT 1-3/8" x 2-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX7)
- BIC Intensity Low Odor Fine Point Dry Erase Marker, Fine Bullet Tip, Black, 12PK (GDE11 BLK)
- WESTCOTT Westcott 8" Straight Titanium Bonded Non-Stick Scissors with Adjustable Glide Feature, 3 Pack (15454)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Pink, Pk100 (PFX15313PIN)
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX22000)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFXR15213RED)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- Pendaflex File Folders