Shop All File Folders
Pendaflex
Hanging File Folders, Gray, PK25
Mfr # PFX81604
Zoro # G5743272
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Product Information
- Brand Pendaflex
- MFR # PFX81604
- Zoro # G5743272
- UPC # 078787816046
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Details
Item | Recycled Hanging Folders |
Color | Gray |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
Assembly Required | No |
Sheet Standard | Letter |
Environmental Certification | SFI |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Folder Color | Gray |
File Tab Cut | 1/5-Cut |
Compartments per Folder | 1 |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Gray, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS COMPACT ASSAULT PACK, COYOTE BROWN (126-498)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 6" x 250', Kraft, 1/Roll (SF06)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 10", Kraft, 10/Bundle (11A802)
- SHIMPO Digital Force Gauge, 4 Digit LCD, 10N (FG-3003)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81602)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- PENDAFLEX Hanging File Folders, Aqua, PK25 (PFX81616)
- PENDAFLEX Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion (PFX11014)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- PENDAFLEX Portable File Box, Black (PFX41742)
- SMEAD Wallet End Tab, Brown, PK10, Size: Letter (71144)
- Pendaflex File Folders