Shop All File Folders
Pendaflex
Hanging File Folders, Bright Green, PK25
Mfr # PFX415315BGR
Zoro # G5499602
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Product Information
- Brand Pendaflex
- MFR # PFX415315BGR
- Zoro # G5499602
- UPC # 078787435254
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Overall Width | 14 in |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
File Tab Material | Plastic |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Folder Color | Bright Green |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Plastic Strapping, 3000 lb, 1"x0.05", Black (8850306B18W-AAR)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (12706)
- ADAMS MFG Adams® Purchase Order Book, 3-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Book (TC5831)
- MOHAWK Paper, Rcycl, 28#, 94Brt, 11X17 Pk (MOW54302)
- PENDAFLEX Hanging File Folders, Pink, PK25 (PFX81609)
- PENDAFLEX Hanging File Folders, Aqua, PK25 (PFX81616)
- PENDAFLEX Pendaflex 81614 Hanging File Folders- 1/5 Tab- Letter- Teal- 25/Box (81614)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Pink, Pk100 (PFX152PIN)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17173)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- SMEAD Smead® Leather-Like A-Z Open Accordion Expanding File W/ 21 Pockets, Fits Legal-Sized Documents (70430)
- Pendaflex File Folders