Shop All File Folders
Pendaflex
Hanging File Folders, Bright Green, PK25
Mfr # PFX415215BGR
Zoro # G5591047
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Product Information
- Brand Pendaflex
- MFR # PFX415215BGR
- Zoro # G5591047
- UPC # 078787425255
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Reinforced |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
File Tab Material | Plastic |
Folder Material | 11-pt Stock |
Folder Color | Bright Green |
File Tab Position | Assorted |
File Tab Cut | 1/5-Cut |
Compartments per Folder | 1 |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- AVERY 2" Slant Ring Heavy Duty Binder, Black (AVE05500)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- PENDAFLEX Expanding Wallet, 3.5", Elastic Cord, Red (1056ELOX)
- PENDAFLEX Heavy-Duty File Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 PK (C1525EHD)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- PENDAFLEX File Expanding Pocket, 8 1/2"x14", PK10 (85363)
- PENDAFLEX Hanging File Folders, Bright Green, PK25 (PFX415315BGR)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- Pendaflex File Folders