Shop All File Folders
Pendaflex
Hanging File Folders, Assorted, PK25
Mfr # PFX415215ASST2
Zoro # G5747874
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Aqua, Black, Gray, Pink, Purple
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Product Information
- Brand Pendaflex
- MFR # PFX415215ASST2
- Zoro # G5747874
- UPC # 078787425538
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Aqua, Black, Gray, Pink, Purple, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Staples, Standard, Capacity 50 (040-0038)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- GILA Glare control Smoke Indoor Window Film 36 in. W X 6.5 ft. L (50146262)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96935)
- PENDAFLEX Folder, Divided, Ast, PK24 (10772)
- PENDAFLEX Glow File Folders 1/3-Cut Top Tab, PK24 (40523)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25 (PFX1524EOX)
- PENDAFLEX File Folders 8-1/2" x 11", Embossed Fasteners, Blue, Pk50 (PFX21301)
- PENDAFLEX Hanging File Folders, Violet, PK25 (PFX81611)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM213)
- SMEAD Expanding File 9.5x14.75", 3-1/2" Expansion (71055)
- Pendaflex File Folders