Shop All File Folders
Pendaflex
Hanging File Folder, Standard Green, PK25
Mfr # PFX81602
Zoro # G5635743
product price: $18.69
/pk 25, $0.75/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Product Information
- Brand Pendaflex
- MFR # PFX81602
- Zoro # G5635743
- UPC # 078787816022
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Details
Item | Recycled Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Product Type | Hanging File Folders |
Recycled Content | 1 |
File Tab Cut | 1/5-Cut |
File Tab Material | Plastic |
Folder Color | Standard Green |
File Tab Position | Assorted |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Cl (65986)
- FLETCHER-TERRY Framemaster Point Driver (07-500)
- C-LINE PRODUCTS SelfAdhesive Shop Ticket Holder, 9 x 12, 50PK (70912)
- MEAD Envelope, #10,100Ct, We Pk (MEA75064)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- PENDAFLEX Pocket, Tyvek, 3.5", Ltr, 10Bx Pk (PFX63264)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Black, Pk100 (PFX421013BLA)
- PENDAFLEX Manila Folders with One Fastener, 1/3-Cut Tabs, Legal Size, PK50 (FM310EE)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFXR152BLU)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30 (PFX45270)
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Sm (65988)
- Pendaflex File Folders