Shop All File Folders
Pendaflex
Hanging File Folder, Standard Green, PK25
Mfr # PFX4158
Zoro # G5620553
product price: $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Color Green
- Material 11 Pt. Stock
- Sheet Size 14" Width x 18" Length
- Height 14 in
Product Information
- Brand Pendaflex
- MFR # PFX4158
- Zoro # G5620553
- UPC # 078787415805
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 18 in |
Sheet Size | 14" Width x 18" Length |
Height | 14 in |
Folder Width | 18" |
Folder Size Type | Large Format |
Folder Height | 14" |
Overall Width | 18 in |
Paper Size | Legal |
Expanded Depth | 3/4 in |
Details
Item | X-Ray Hanging Folders |
Color | Green |
Material | 11 Pt. Stock |
Features | Reinforced Wear Points |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
File Tab Cut | Tabless |
Folder Color | Standard Green |
Description
Hanging File Folders, Height 14 in, Width 18 in, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubberbands, Size 33, 1/4 lb., PK160 (UNV00433)
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3960)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- UST Heavy Duty, Side action sealer 3/4 Steel Straps (UST 1165)
- PENDAFLEX Pendaflex 435013RED Interior File Folders- 1/3 Cut- Top Tab- Legal- Red- 100/Box (435013RED)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX81614)
- PENDAFLEX Sheet Protector, Clear, Vinyl, PK100 (PFX99375)
- PENDAFLEX Pocket, Tyvek, 3.5", Ltr, 10Bx Pk (PFX63264)
- PENDAFLEX Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Asstd, PK100 (86219)
- C-LINE PRODUCTS Two-Pocket Paper Folder with Prongs, Assorted Colors, PK48 (5320)
- Pendaflex File Folders