Shop All File Folders
Pendaflex
Hanging File Folder, Standard Green, PK25
Mfr # PFX415315
Zoro # G5833125
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Product Information
- Brand Pendaflex
- MFR # PFX415315
- Zoro # G5833125
- UPC # 078787435179
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Expanded Depth | 3/4 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 10", Clear, 1000/Case (PL520)
- IDEAL Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0315H)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- PENDAFLEX Expandable File Daily (1-31) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17DOX)
- PENDAFLEX Folder, Heavyduty, Asst Pk (PFX86466P)
- PENDAFLEX Heavy-Duty Expanding File, 31 Sections, 1/3-Cut Tab, Letter Size, Redrope (R217DHD)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Violet, Pk100 (PFX421013VIO)
- PENDAFLEX Folder, File, Color Tab, Mla Pk (PFX84101)
- SMEAD Vert File Folders, 1/2-Cut Tab, Ltr, Assrtd: Fuchsia/Orange/Green, PK6 (75406)
- Pendaflex File Folders