Shop All File Folders
Pendaflex
Hanging File Folder, Standard Green, PK25
Mfr # PFX4153
Zoro # G5766503
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Green
- Material 11 Pt. Stock
- Sheet Size 8 1/2" Width x 14" Length
- Height 8 1/2 in
Product Information
- Brand Pendaflex
- MFR # PFX4153
- Zoro # G5766503
- UPC # 078787431171
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Expanded Depth | 3/4 in |
Paper Size | Legal |
Overall Width | 14 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Includes | Inserts, Tabs |
Features | Reinforced Wear Points |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Assembly Required | No |
Sheet Standard | Legal |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
File Tab Cut | Straight |
Compartments per Folder | 1 |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLNPACK Black Ink Roll, PK 3 (01-050blk)
- LUXOR 48"x48" Magnetic Whiteboard (WB4848W)
- THE PUPPET CO Knitted Puppets Pirate (007019)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Tea, Pk100 (PFX15213TEA)
- PENDAFLEX Expandable File Jacket, Brown, 3/4" Expansion, PK100 (PFXJ044)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXE1524E)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Letter Size, Red Fiber, PK10 PK (1534GAM)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- SMEAD Folder, Clssfc, Ltr, 1Div, Gygn Pk (SMD26800)
- Pendaflex File Folders