Shop All File Folders
Pendaflex
Hanging File Folder, Standard Green, PK20
Mfr # PFX615315
Zoro # G5788833
product price: $30.99
/pk 20, $1.55/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Product Information
- Brand Pendaflex
- MFR # PFX615315
- Zoro # G5788833
- UPC # 078787610606
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
Folder Size Type | Legal |
Paper Size | Legal |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Reinforced Top and Bottom |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Folder Color | Standard Green |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
File Tab Material | Plastic |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD 10PK BLK MED Trans Pen (9333499C)
- HAMMERMILL Hammermill Colored Paper, 20lb Blue Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103317)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- EPSON Watercolor Radiant White Inkjet Pa, PK20 (S041351)
- PENDAFLEX Heavy-Duty Expanding File, 21 Sections, 1/3-Cut Tab, Legal Size, Redrope (R219AHD)
- PENDAFLEX Pocket, File, 3.5""Exp, Ltr Pk (PFXC1524EHD)
- PENDAFLEX Steel Hanging File Folder Frame (PFX450)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFXR15213PIN)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 3-1/2" Expansion (PFX1056ELOX)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX421013GRA)
- SMEAD Smead® Expanding File, 12 Pockets, Poly, Letter, Black/Blue (70863)
- Pendaflex File Folders