Shop All File Folders
Pendaflex
Hanging File Folder, Standard Green, PK20
Mfr # PFX615215
Zoro # G5627185
product price: $27.25
/pk 20, $1.36/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Product Information
- Brand Pendaflex
- MFR # PFX615215
- Zoro # G5627185
- UPC # 078787610576
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | Label Sheet, Tabs |
Features | Reinforced Top and Bottom |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
File Tab Position | Assorted |
Folder Color | Standard Green |
File Tab Material | Plastic |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Return Program Black Toner Cartridge, 20,000 Yield (TFC389UKR)
- TARIFOLD Self-Laminating Pockets, Letter Size 9" x 11-3/5", PK50 (170-30858)
- MARSH Oil Stencil Board, Yellow, 6 x 20 in. (OBC15-6X20-50)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 72", Kraft, 12/Case (P4072KHD)
- PENDAFLEX Expandable File Jacket, Manila, PK50 (PFX22200)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- PENDAFLEX Pendaflex RK153-1/3 Two-Ply- Dark Kraft File Folders- 1/3 Cut- Top Tab- Legal- Brown- 100/Box (RK153-1/3)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFXR15213YEL)
- PENDAFLEX File Jacket, Assorted Colors, Pk25 (PFX62001)
- SMEAD Folder, Manila, PK100 (15320)
- Pendaflex File Folders