Shop All File Folders
Pendaflex
Hanging File 12-1/4"x6"x9-1/2", Black
Mfr # 23013
Zoro # G5770269
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Black
- Material Plastic
- Size Letter
- Height 9 1/2 in
Product Information
- Brand Pendaflex
- MFR # 23013
- Zoro # G5770269
- UPC # 078787230132
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Height | 9 1/2 in |
Depth | 6" |
For File Size | Letter |
Paper Size | Letter |
Overall Width | 12 1/4 in |
Details
Item | Hanging File Folder Rack |
Color | Black |
Material | Plastic |
Includes | Inserts, Tabs |
Type | Blank (Tab) |
Features | Impact Resistant |
Placement | Desktop;Counter |
Assembly Required | No |
Mount Type | Drawer |
Number of Sections | 1 |
Hanging File Folder Rack Type | Desktop Rack |
Product Type | Hanging File Folder Rack |
Description
Hanging File Folder Rack, Height 9 1/2 in, Color Black, Includes Inserts, Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Top Gun Carton Sealing Tape Dispenser, 3", Gray/Black, 1/Each (TDTG3)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- ALLIANCE RUBBER 08994 SuperSize Bands Large 12 Heavy Duty Latex Rubber Bands For Oversized Jobs, Red, 18PK (ALL08994)
- ZORO SELECT Tall Corrugated Boxes, 24" x 24" x 48", Kraft, 10/Bundle (11G117)
- PENDAFLEX Outguides w/Tab, Manila, Manila, PK100 (PFX5251)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", GE (PFX23054)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 3-1/2" Expansion (PFX1053ELOX)
- PENDAFLEX Poly Laminate Reinforced Hanging Folders- Legal Size - Green (615315)
- PENDAFLEX Pendaflex RK153-1/3 Two-Ply- Dark Kraft File Folders- 1/3 Cut- Top Tab- Legal- Brown- 100/Box (RK153-1/3)
- PENDAFLEX Pocket Folder 8-1/2 x 11", Assorted Expansion, Pk10 (PFX32900)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- Pendaflex File Folders