Shop All File Folders
Pendaflex
Folder, Divided, Ast, PK24
Mfr # 10772
Zoro # G0059731
product price: $24.55
/pk 24, $1.02/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Assorted
- Material 11-pt Manila
- Size Letter
- Tab Cut 1/2-Cut
Product Information
- Brand Pendaflex
- MFR # 10772
- Zoro # G0059731
- UPC # 078787107724
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Details
Item | Divide It Up(TM) File Folder |
Color | Assorted |
Material | 11-pt Manila |
Tab Cut | 1/2-Cut |
Tab Position | Assorted |
File Folder Color | Assorted |
File Tab Color | Assorted |
File Tab Color Assortment | Blue; Red; Yellow |
File Tab Cut | 1/2-Cut |
File Tab Position | Assorted |
File Folder Color Assortment | Blue; Red; Yellow |
File Folder Expansion | 0.75" |
File Tab Style | Top Tab |
File Tab Material | 11-pt Manila |
File Folder Material | 11-pt Manila |
Description
Divide It Up(TM) File Folder, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Safety and DOT Reference Book, Federal Motor Carrier Safety Regulations Handbook, English (765)
- ZORO SELECT Corrugated Boxes, 30" x 18" x 18", Kraft, 10/Bundle (493U46)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 28" Width x 22" Depth, PK100 (60669)
- DECKER TAPE PRODUCTS Label, DL3562, QC APPROVAL, 2" (DL3562)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1257R)
- PENDAFLEX Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- PENDAFLEX Expandable File (1-31), 8-1/2 x 11", Black/Blue (PFXDDF4OX)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415315BLA)
- PENDAFLEX Expanding File 8-1/2 x 11", 3.5" Expansion, Pk10 (63264)
- SMEAD Classification Folder, Letter, 6 Section, Gray-Green, PK10 (26810)
- Pendaflex File Folders