Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", Straight Tab, Manila, Pk50
Mfr # PFXH20U13
Zoro # G5730164
product price: $58.99
/pk 50, $1.18/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Expanded Width 2 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
Product Information
- Brand Pendaflex
- MFR # PFXH20U13
- Zoro # G5730164
- UPC # 078787217157
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Expanded Width | 2 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size | Legal |
Overall Width | 14 in |
Paper Size | Legal |
Description
File Folders, Size Legal, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 17 1/4x11 1/2x12-6 in (55NM74)
- CAR DEALER DEPOT Vehicle Deal Envelopes (Deal Jackets)Printed, 9" X 12", Dsa-546: Red Pk (5130-100)
- U BRANDS Dry-Erase Marker, Liquid, 3/5"Wx3/5"Lx6"H, 12/PK, Assorted (UBR2913U0012)
- COSCO Thank You Plastic Bags, .55 Mil, 11"x22", 250/BX, White 250PK (COS063036)
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK212)
- PENDAFLEX Pendaflex 4210-1/3 Interior File Folders- 1/3 Cut- Top Tab- Letter- Manila 100/Box (843714)
- PENDAFLEX Heavy-Duty File Pockets, 7" Expansion, Letter Size, Redrope, PK5 (15444HD)
- PENDAFLEX Folder, Heavyduty, Manila Pk (PFX86413)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", BK (SMD81132)
- Pendaflex File Folders