Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", Straight Tab, Manila, Pk100
Mfr # PFX753
Zoro # G5637441
product price: $37.15
/pk 100, $0.37/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
- Tab Cut Straight
Product Information
- Brand Pendaflex
- MFR # PFX753
- Zoro # G5637441
- UPC # 078787731202
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
File Folder Height | 9.5" |
File Folder Size Type | Legal |
File Folder Width | 14.63" |
Overall Width | 14 in |
Paper Size | Legal |
Description
File Folders, Size Legal, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 14 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Dry Erase Four Month Calendar Board, Steel Surface (695867)
- ZORO SELECT Shipping Box, 16x16x10 in (55NM69)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CPA3)
- OIC Aluminum Pencil Sharpener, 3/8", 4/PK, Metallic Silver PK (OIC30218)
- PENDAFLEX SureHook Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 20PK (6152 1/5 BGR)
- PENDAFLEX Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- PENDAFLEX Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17MOX)
- PENDAFLEX Expandable File Jacket, Assorted Colors, Pk10 (PFX50990)
- PENDAFLEX Hanging File Folders, Orange, PK25 (PFX415215ORA)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Navy Blue, Pk100 (PFX15213NAV)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk100 (PFX152RED)
- Pendaflex File Folders