Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", Green, Pk25
Mfr # PFX17171
Zoro # G5813656
product price: $60.89
/pk 25, $2.44/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Expanded Width 1 in
- Color Green
- Material 25 pt. Pressboard
- Size Legal
Product Information
- Brand Pendaflex
- MFR # PFX17171
- Zoro # G5813656
- UPC # 078787171718
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14 in |
Expanded Width | 1 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
Outside Length | 15" |
File Size | Legal |
File Folder Size Type | Legal |
File Folder Width | 14.75" |
File Folder Height | 9.5" |
Overall Width | 14 in |
Paper Size | Legal |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, 1 in Expanded Width, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Shipping Tags, Pre Wired, #5, 4-3/4"L x 2-3/8"W, Dark Blue, 1000/Pack (G11053A)
- BUSINESS SOURCE Label, Ij/Lsr, 2X4, We, 2500 2500PK (BSN26117)
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Black (XST40712)
- BAND-IT Stainless Steel Band, 20 mil, 50 ft. L (GRC181)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415315GRA)
- PENDAFLEX Folder, Divided, Ast, PK24 (10772)
- PENDAFLEX Hanging File Folders, Red, PK20 (PFX615215RED)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4 (PFX90164)
- PENDAFLEX Pendaflex 81614 Hanging File Folders- 1/5 Tab- Letter- Teal- 25/Box (81614)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion (PFX82014)
- SMEAD Smead, MANILA FILE JACKETS, 1-PLY STRAIGHT TAB, LEGAL SIZE, MANILA, 100PK (76410)
- Pendaflex File Folders