Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", 2/5-Cut Tab, Red, Pk10
Mfr # PFX2157R
Zoro # G5783093
product price: $52.99
/pk 10, $5.30/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Expanded Width 2 in
- Color Red
- Material Pressboard
- Size Legal
Product Information
- Brand Pendaflex
- MFR # PFX2157R
- Zoro # G5783093
- UPC # 078787364059
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14 in |
Expanded Width | 2 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size | Legal |
Overall Width | 14 in |
Paper Size | Legal |
Description
File Folders, Size Legal, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Red, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Index Dividers 5 Tab, White, Pk36 (UNV20835)
- IDL PACKAGING 3 x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-70N-1)
- JJ KELLER Trip Cost Report Envelope (972)
- QUALITY RESOURCE GROUP Blank Tag, 6-1/2 x 3-1/8 In, Wht, PK100 (T612-W)
- PENDAFLEX Hanging File Folders, Navy, PK25 (PFX415315NAV)
- PENDAFLEX Heavy-Duty File Pockets, 5.25" Expansion, Legal Size, Redrope, PK10 PK (C1536GHD)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX435013ASST)
- PENDAFLEX Hanging File 12-1/4"x6"x9-1/2", Black (23013)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM210)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- ZORO SELECT File Holder Expandable 12 x 9", 7 Pocket, Smoke (45TU87)
- Pendaflex File Folders