Shop All File Folders
Pendaflex
File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100
Mfr # PFX76520
Zoro # G5727732
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
- Tab Cut 1/3
Product Information
- Brand Pendaflex
- MFR # PFX76520
- Zoro # G5727732
- UPC # 078787765207
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
File Folder Height | 9.5" |
File Folder Size Type | Legal |
File Folder Width | 14.63" |
Paper Size | Legal |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS TOPS Money/Rent Receipt Book, 7 1/8x2.75 (SC1182)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Chisel (35235PP)
- CHARLES LEONARD Calculator, Hand Held, 8 Digit, Assorted Colors, PK12 (39100ST)
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- PENDAFLEX Hanging File Folders, Orange, PK25 (PFX415315ORA)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX04302)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFXR15213YEL)
- PENDAFLEX Expanding File, 13 Pocket, Black (39624BLA)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- Pendaflex File Folders