Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50
Mfr # PFX16625
Zoro # G5731223
product price: $66.99
/pk 50, $1.34/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 1-1/2"
- Color Manila
- Material 14 pt. Manila
- Size Letter
Product Information
- Brand Pendaflex
- MFR # PFX16625
- Zoro # G5731223
- UPC # 078787166257
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 1-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Width | 12.5" |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW MONO Correction Tape, NonRefillabl, PK4 (68626)
- ZORO SELECT Butcher Paper, 40 lb., White, 30 In. W (5PGK8)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- TARIFOLD Catalog Rack Ring Sec., 1-1/3 In. H, Blk (50405)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Pink, 3.5" Wide, 25PK (43 1/2 PIN)
- PENDAFLEX Steel Hanging File Folder Frame (PFX450)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, White, Pk100 (PFX15213WHI)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Teal, Pk100 (PFX421013TEA)
- PENDAFLEX Folder, Fastener, Manila Pk (PFX1453718PT)
- PENDAFLEX Expandable File Jacket, Assorted Colors, Pk10 (PFX50990)
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- Pendaflex File Folders