Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50
Mfr # PFX13140
Zoro # G5654652
product price: $42.15
/pk 50, $0.84/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
Product Information
- Brand Pendaflex
- MFR # PFX13140
- Zoro # G5654652
- UPC # 078787131408
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- DOCUGARD Check, Businss, Marble Btm, Be Pk (PRB04517)
- ZORO SELECT Nimh Battery, Replaceable (MH12R98201G)
- CANON P23-DHV-3 Printing Calculator (2279C001)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- PENDAFLEX Pendaflex RK153-1/3 Two-Ply- Dark Kraft File Folders- 1/3 Cut- Top Tab- Legal- Brown- 100/Box (RK153-1/3)
- PENDAFLEX Pendaflex 42-GRE Hanging File Folder Tabs- 1/5 Tab- 2 in- Green Tab/White Insert- 25/Pack (42-GRE)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX75213)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX421013GRA)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- DAVENPORT Acco Brands- Inc. Classification Folders- 4in. Exp- Letter- 3 Partition- Earth Red (DA686615)
- Pendaflex File Folders