Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100
Mfr # PFXH110D
Zoro # G5756667
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut Straight
Product Information
- Brand Pendaflex
- MFR # PFXH110D
- Zoro # G5756667
- UPC # 078787165007
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 12.25" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK25 (UNV84620)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Green (15A952)
- SUPER IMPULSE World's Smallest Uno Card Game Multicolored 110 pc (568)
- BSC PREFERRED 4 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-704)
- PENDAFLEX Employee/Personnel File Folder, Red (PFXSER1ER)
- PENDAFLEX Pendaflex 52891 1 By 3 Tab Desk Free Poly Hanging Organizer With Case; Letter; Assorted (52891)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX415315TEA)
- PENDAFLEX Expandable File (1-31), 8-1/2 x 11", Black/Blue (PFXDDF4OX)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- PENDAFLEX File Folders 8-1/2" x 14", Green, Pk25 (PFX17171)
- UNIVERSAL Universal® Pressboard Classification Folders, Letter, Four-Section, Cobalt Blue, 10/Box (10201)
- Pendaflex File Folders