Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Green, Pk100
Mfr # PFX152BGR
Zoro # G5760343
product price: $34.59
/pk 100, $0.35/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Material 11 pt. Stock
- Size Letter
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 11" Length
Product Information
- Brand Pendaflex
- MFR # PFX152BGR
- Zoro # G5760343
- UPC # 078787021259
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Blade Spring, w/Comb (ZCM1000P257-K)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX622)
- RAPID Electric Stapler, Heavy-Duty, 50 Sheet Cap (73157)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFX152BLU)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Pink, Pk100 (PFX152PIN)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Lavender, Pk100 (PFX152LAV)
- PENDAFLEX Hanging Personnel Folders .33 Cut Top Tab Letter Red (SER-2-ER)
- PENDAFLEX Pendaflex 242 Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack (242)
- PENDAFLEX Hanging File Folders, Bright Green, PK25 (PFX415215BGR)
- OXFORD Folder, 2-Pocket, Letter, Orng Pk (OXF57510)
- Pendaflex File Folders