Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25
Mfr # PFX4152X2RED
Zoro # G5540936
product price: $44.79
/pk 25, $1.79/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2"
- Material 11 Pt. Stock
- Size Letter
- Tab Cut 1/5
Product Information
- Brand Pendaflex
- MFR # PFX4152X2RED
- Zoro # G5540936
- UPC # 078787422117
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Expanded Depth | 2 in |
Paper Size | Letter |
Overall Width | 11 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3", White, 500/Roll (DL614E)
- OIC Clips, Gem, No.1, Non-Skid, PK1000 (99912)
- BIC Wite-Out Brand Mini Correction Tape, Non-Refillable, Blue/Purple/Yellow Applicator, 0.2"x314.4", 6PK (WOTMP61-WHI)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 11", Kraft, 25/Bundle (22XK94)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25 (PFX1524EOX)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk50 (PFXH10U13R)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX42590)
- PENDAFLEX Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Purple/Purple, PK10 (57583)
- Pendaflex File Folders