Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100
Mfr # PFX15213YEL
Zoro # G5558104
product price: $34.55
/pk 100, $0.35/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Yellow
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Pendaflex
- MFR # PFX15213YEL
- Zoro # G5558104
- UPC # 078787023093
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17201)
- PAPER MATE Paper Mate Write Bros Black Ball Point Pen , 10PK (9333499C)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- MAKERBOT MakerBot® PVA Precision Material (375-0002A)
- PENDAFLEX Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- PENDAFLEX Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17MOX)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- PENDAFLEX Poly Laminate Reinforced Hanging Folders- Legal Size - Green (615315)
- PENDAFLEX Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- ZORO SELECT File Holder Expandable 12 x 9", 13 Pocket, Smoke (45TU88)
- Pendaflex File Folders