Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Violet, Pk100
Mfr # PFX421013VIO
Zoro # G5653566
product price: $32.39
/pk 100, $0.32/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Purple
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Pendaflex
- MFR # PFX421013VIO
- Zoro # G5653566
- UPC # 078787423350
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.19" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- C-LINE PRODUCTS Heavyweight Cleer Adheer® Laminating Sheets, Clear, 9 x 12, PK50 (CLI65001)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12 (25053)
- PENDAFLEX Hanging File Folders, Blue, PK25 (PFX415315BLU)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Red, 50PK (54454)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- PENDAFLEX Hanging File Folders, Red, PK25 (PFX415215RED)
- PENDAFLEX Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- PENDAFLEX Folder, Rcy, Cls, 2Div, Rd, Ltr Pk (PFX24075R)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- Pendaflex File Folders