Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100
Mfr # PFX421013RED
Zoro # G5549485
product price: $33.29
/pk 100, $0.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Red
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Pendaflex
- MFR # PFX421013RED
- Zoro # G5549485
- UPC # 078787423114
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.19" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, 125 ft. L, 48" W (56LT73)
- AVERY Clear Laminating Sheets, 9" x 12", PK2 (73602)
- AVERY Waterproof Shipping Labels with S, PK100 (15513)
- PENTEL Oil Pastel Set w/Carrying Case, 36 Pc (PENPHN36)
- PENDAFLEX Alpha/Montlhy Expandable File 8-1/2 x 11", Black/Blue (PFXDDF5OX)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 3-1/2" Expansion (PFX1053ELOX)
- PENDAFLEX Pocket, Tyvek, 3.5", Ltr, 10Bx Pk (PFX63264)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK211)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFX152BLU)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- SMEAD Classification Folder, Gray-Green, PK10, Tab Cut: 2/5 (19076)
- Pendaflex File Folders