Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100
Mfr # PFX15213ORA
Zoro # G5800462
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Orange
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Pendaflex
- MFR # PFX15213ORA
- Zoro # G5800462
- UPC # 078787023109
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Orange, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 40X6247-OEM ADF Separator Simplex Pad for CX310 (40X6247-OEM)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- ZORO SELECT 20" x 15" Open Poly Bags, 2 mil, Clear (5ZW16)
- SOLAR GROUP Mailbox Rural C2 Lock Bl (RSKB0000)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Lavender, Pk100 (PFX152LAV)
- PENDAFLEX Heavy-Duty File Pockets, 7" Expansion, Letter Size, Redrope, PK5 (15444HD)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFX421013YEL)
- PENDAFLEX Hanging Folder Tab, Yellow, Plastic, PK25 (PFX42YEL)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX421013ORA)
- SMEAD File Folder End Tab, Straigt Cut, Manila, PK50 (24210)
- Pendaflex File Folders