Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Navy Blue, Pk100
Mfr # PFX421013NAV
Zoro # G5755127
product price: $33.15
/pk 100, $0.33/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Navy Blue
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Pendaflex
- MFR # PFX421013NAV
- Zoro # G5755127
- UPC # 078787423435
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.19" |
File Folder Width | 11.63" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Navy Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Pan Ranger 3000, Valor 7000, Stainless Steel (30037452)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- AZAR DISPLAYS Trifold 2 Pocket, Side by Side Brochure Holder, PK2 (252386)
- PENTEL EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Black Ink, Black/Gray Barrel (BL80A)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Teal, Pk100 (PFX421013TEA)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXE1534G)
- PENDAFLEX File Folders 8-1/2" x 14", 2/5-Cut Tab, Red, Pk10 (PFX2157R)
- PENDAFLEX Hanging Folder Tab, Yellow, Plastic, PK25 (PFX42YEL)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- PENDAFLEX FRAME, DSK DRWR, UNIFRAME, LTR (PFXD602)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- Pendaflex File Folders