Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50
Mfr # PFXFM213
Zoro # G5604155
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Manila
- Material Manila
- Size Letter
Product Information
- Brand Pendaflex
- MFR # PFXFM213
- Zoro # G5604155
- UPC # 078787202139
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2 in |
Size | Letter |
Height | 8 1/2 in |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- TOPS BUSINESS FORMS TOPS, DOCKET GOLD PLANNERS & PROJECT PLANNERS, NARROW, BLACK, 8.5 X 6.75, 70PK (63754)
- RUBBERMAID COMMERCIAL File Holder, Letter, (6) Horizontal, PK6 (86028)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81621)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1157R)
- PENDAFLEX Hanging File Folders, Pink, PK25 (PFX81609)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM210)
- PENDAFLEX Sheet Protector, Clear, Vinyl, PK100 (PFX99375)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415215GRA)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- Pendaflex File Folders