Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Burgundy, Pk100
Mfr # PFX15213BUR
Zoro # G5632444
product price: $36.39
/pk 100, $0.36/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Burgundy
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Pendaflex
- MFR # PFX15213BUR
- Zoro # G5632444
- UPC # 078787023413
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Burgundy, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex 230-82180 Ultra Black Max Oil Resistant Gasket Maker 3.35 (230-82180)
- SCOTCH Tape, Magic, W/Dspnsr, PK10 (810K10C17MB)
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- SWERVE SPORTS KickerBall Swerve Ball Sports Soccer Ball 1 pk (KICKSTACK2PK)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFXR15213BGR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFX421013YEL)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 14", Blue (PFX59352)
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 25PK (81610)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Yellow, 50PK (84240)
- Pendaflex File Folders