Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24
Mfr # PFX10770
Zoro # G5707633
product price: $14.25
/pk 24, $0.59/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/2
Product Information
- Brand Pendaflex
- MFR # PFX10770
- Zoro # G5707633
- UPC # 078787107700
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/2 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" D-Ring Framed View Binder, Heavy Duty, Black (AVE68054)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- BETTER OFFICE PRODUCTS Mini Stretch Wrap W/Easy Grip Handle, Self-Dispensing, 5 in x 1000 ft Per Roll, 80 Gauge, 4PK (80504)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFX421013PIN)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Manila, 3-1/2" Expansion, PK25 (PFX12832)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81621)
- PENDAFLEX Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- PENDAFLEX Expandable File Jacket, Assorted Colors, Pk10 (PFX50990)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX42336)
- SMEAD File Folder End Tab 8-1/2 x 11", 2 Fastener, PK25 (34705)
- Pendaflex File Folders