Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100
Mfr # PFXH114D
Zoro # G5612941
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut Straight
Product Information
- Brand Pendaflex
- MFR # PFXH114D
- Zoro # G5612941
- UPC # 078787165113
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Tab Size | 4" |
File Folder Size Type | Letter |
File Folder Width | 12.25" |
File Folder Height | 9.5" |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Right, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK (UNV35304)
- SEALER SALES 18" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-455A)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 5 Cover Designs, Blank Inside, All Occasions, Modern Collection, 100PK (64523)
- VARICOLOR Desk Storage, 4 Drawer Box Locks Top Draw (760627)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX42336)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Redrope, 5-1/4" Expansion (PFX35364)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- PENDAFLEX Outguides w/Tab and Pockets, Green, PK50 (PFX13543)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Natural, Pk100 (PFX04342)
- SMEAD Expanding File, 12 Pocket, Blue (70902)
- Pendaflex File Folders