Shop All File Folders
Pendaflex
File Folder 8-1/2 x 11", 1/3-Tab, Pk100
Mfr # C211/3PASR
Zoro # G7206635
product price: $44.95
/pk 100, $0.45/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.90"
- Color Pink, Blue, Green, Yellow
- Size Letter
- Tab Cut 1/3
- File Tab Color Assortment Blue; Green; Pink; Yellow
Product Information
- Brand Pendaflex
- MFR # C211/3PASR
- Zoro # G7206635
- UPC # 074319421436
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9.90" |
Size | Letter |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Details
Item | File Folder |
Color | Pink, Blue, Green, Yellow |
Tab Cut | 1/3 |
File Tab Color Assortment | Blue; Green; Pink; Yellow |
File Tab Style | Top Tab |
File Folder Color | Assorted |
File Tab Cut | 1/3-Cut |
File Tab Material | 11-pt Stock |
File Tab Position | Assorted |
File Folder Material | 11-pt Stock |
File Folder Color Assortment | Blue; Green; Pink; Yellow |
File Tab Color | Assorted |
Description
PastelFileFolder,1/3CutTopTab,Lttr,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Lsr, 1/2X1.75 2PK (AVE5967)
- SMEAD Folder, File, Ltr, 1/3, Purple Pk (SMD13043)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK36 (684036)
- DELL Black Toner Cartridge 1.5K YLD HF44N, 3317335 (YK1PM)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX421013ORA)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", Black (PFX23013)
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Assorted, PK25 (81663)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415315BLA)
- PENDAFLEX Pendaflex 435013RED Interior File Folders- 1/3 Cut- Top Tab- Legal- Red- 100/Box (435013RED)
- PENDAFLEX Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- PENDAFLEX Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- Pendaflex File Folders