Shop All File Folders
Pendaflex
File Expanding Pocket, 8 1/2"x14", PK10
Mfr # 85363
Zoro # G7874288
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3 1/2 in
- Color Red Fiber
- Material Red Fiber
- Sheet Size 8 1/2 in W x 14 in L
- Green Environmental Attribute SFI
Product Information
- Brand Pendaflex
- MFR # 85363
- Zoro # G7874288
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 3 1/2 in |
Sheet Size | 8 1/2 in W x 14 in L |
File Size | Legal |
Details
Item | File Expanding Pocket 8 1/2"x14",PK10 |
Color | Red Fiber |
Material | Red Fiber |
Green Environmental Attribute | SFI |
Type | Expanding File |
Features | Durable, Rip Resistant, Acid-free, Moisture Resistant, Reinforced Gusset, Laminated |
Recycled Content | 0.1 |
Post Consumer Waste | 0.1 |
Recycled | Yes |
Description
File Expanding Pocket 8 1/2 In.x14 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Stack, Pk500 (3WRX9)
- ROARING SPRING Case of Light Blue Paper Pocket Folders, 11.75"x9.5", Twin Pockets hold 25 sht each, 11 pt tag board (50124cs)
- ACROPRINT Weekly/Bi-Weekly Time Card, PK250 (09-9110-000)
- WESTERN PLASTICS Film xl Pallet Wrap 10"x63x5000' (WJR22)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 (PFX4153X2)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11", 7 Pocket, Blue (PFX52670)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX421013RED)
- PENDAFLEX Hanging File Folders, Yellow, PK20 (PFX615215YEL)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- SMEAD Fastener Folder, 1/3 Cut Tab, Letter, 25/BX, Green PK (SMD14938)
- Pendaflex File Folders