Shop All File Folders
Pendaflex
Expanding Wallet, 3.5", Elastic Cord, Red
Mfr # 1056ELOX
Zoro # G6894848
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/8 in
- Expanded Width 3 1/2 in
- Color Red Fiber
- Sheet Size 8 1/2 in W x 14 in L
- Height 10 1/2 in
Product Information
- Brand Pendaflex
- MFR # 1056ELOX
- Zoro # G6894848
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3 3/8 in |
Expanded Width | 3 1/2 in |
Sheet Size | 8 1/2 in W x 14 in L |
Height | 10 1/2 in |
File Size | Legal |
Length | 15-5/8 in |
Details
Item | Expanding Wallet,3.5",Elastic Cord,Red |
Color | Red Fiber |
Features | Acid-free, Reinforced Gusset, Moisture Resistant, Elastic Closure; Expandable |
Sheet Capacity | 700 |
Type | File Wallet |
Recycled | Yes |
Post Consumer Waste | 0.3 |
Recycled Content | 30% Fiber |
Description
Expanding Wallet,3.5 In.,Elastic Cord,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL ZONE PUBLISHING Subtraction 0-12 Flash Cards (04007)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 7", Clear (R47)
- SAFELOK Deposit Bag, 9 x 12, 2 mil Thick, Plastic, Clear, PK100 (585087)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 6", Kraft, 25/Bundle (11R229)
- PENDAFLEX Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX76520)
- PENDAFLEX Folder, Fastener, Manila Pk (PFX1453718PT)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, White, Pk100 (PFX15213WHI)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX62702)
- PENDAFLEX File, Pocket, Hd, 7", Ltr, 5Bx Pk (PFX15444HD)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Yellow, Pk50 (75571)
- Pendaflex File Folders