Shop All File Folders
Pendaflex
Expanding Wallet 12 x 18", 3.5" Expansion, Brown
Mfr # B1060E
Zoro # G5023606
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Color Brown
- Tab Type No Tabs
- Material 19-pt Stock
- Size Tabloid
Product Information
- Brand Pendaflex
- MFR # B1060E
- Zoro # G5023606
- UPC # 078973106036
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 18" |
Size | Tabloid |
Height | 12" |
Details
Item | Expanding Wallet,3.5",12"X18",Brn |
Color | Brown |
Tab Type | No Tabs |
Material | 19-pt Stock |
Tab Cut | No Tabs |
Weight | 0.438 lbs |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Closure Type | Elastic Cord |
Overall Expansion | 3.5" |
Description
Expanding Wallet,3.5 In.,12 In.X18 In.,Brn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Ratchet Load Binder, 2600 Lb, 316 In, 14 In, 4 In Take Up, Grades 3043, Alloy Steel, Red (48364)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 6", Kraft, 25/Bundle (11K624)
- PAC STRAPPING 1/2 W Serrated Seals, Carton Of 1000 (HSS-4A)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Gray, Pk100 (PFX152GRA)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- PENDAFLEX Portable File Box 11-1/4" x 14-7/8", Black (PFX20861)
- PENDAFLEX Heavy-Duty Expanding File, 21 Sections, 1/3-Cut Tab, Legal Size, Redrope (R219AHD)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415315BLA)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- Pendaflex File Folders