Shop All File Folders
Pendaflex
Expanding File 8-1/2 x 11", 3.5" Expansion, Pk10
Mfr # 63264
Zoro # G5023667
product price: $38.49
/pk 10, $3.85/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.19"
- Expanded Width 3-1/2"
- Color Brown
- Tab Type Top Tab
- Material Redrope
Product Information
- Brand Pendaflex
- MFR # 63264
- Zoro # G5023667
- UPC # 078973632641
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12.19" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
Outside Length | 9 7/8" |
File Size | Letter |
Details
Item | File Pocket |
Color | Brown |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | Straight |
Features | Tear Resistant, Wear Resistant, Flap, Tyvek Gusset, Reinforced Gusset, Durable |
Tab Position | Top |
Thickness | 12.5 pt. |
Sheet Capacity | 800 |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Tab Location | Top |
Environmental Certification | SFI |
Assembly Required | No |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Description
File,Pocket,Tyvk,3.5 In.,letter,Brown,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO White Board Cleaner, 8 oz. Bottle, PK6 (81803)
- AVERY DENNISON Copy Labels, 1-1/2x2.81, 21C, PK100 (5360)
- WESTWARD Electric Wire Shear, 8 In OAL, 2 1/2 Cut (4YP41)
- ADVANTUS Card File Box, Super Stacker, 4"x6", Clear (AVT40305)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Tea, Pk100 (PFX15213TEA)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PENDAFLEX Outguides w/Tab and Pockets, Blue, PK50 (PFX13542)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- PENDAFLEX Hanging File Folders, Yellow, PK25 (PFX81606)
- TOPS BUSINESS FORMS Tops® Job Folder File Jackets, 25-3/4" x 9-1/2", Manila, 20/Pack (3440)
- Pendaflex File Folders