Shop All File Folders
Pendaflex
Expandable File Organizer 19 Pocket, 15" Expansion, Midnight Blue
Mfr # PFX01156
Zoro # G5612801
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 19
- Width 15.13"
- Expanded Width 15 in
- Color Black
- Index Tab Type A to Z; Household
Product Information
- Brand Pendaflex
- MFR # PFX01156
- Zoro # G5612801
- UPC # 078787011564
- Country of Origin China
- Category File Folders
Dimensions
Width | 15.13" |
Expanded Width | 15 in |
Size | Legal |
Sheet Size | Legal/Letter |
Height | 10 5/8 in |
File Size | Letter, Legal |
Overall Width | 15 1/8 in |
Paper Size | Legal, Letter |
Expanded Depth | 15 in |
Description
Expandable Organizer, Number of Pockets 19, Material Tyvek(R), Sheet Size Legal/Letter, Color Black, Height 10 5/8 in, Expanded Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80 (072838344052)
- PRISMACOLOR Color Pencil, Verithin, 24/ST, Assorted PK (SAN2427)
- LK PACKAGING Low Density Side Gusset Bags, 6"W x 3"D x 15"L, .6 Mil, Clear, 1000/Pack (6G063015)
- ADIROFFICE 16-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-16-MEO)
- PENDAFLEX Pendaflex 615215BGR Poly Laminate Hanging Folders; Bright Green - Letter Size (615215BGR)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Orange, Pk100 (PFXR152ORA)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFXR15213BGR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFXR15213BLU)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX415215ASST)
- SMEAD Smead® Folders, Two Fasteners, 1/3 Cut Assorted, Top Tab, Letter, Red, 50/Box (12740)
- Pendaflex File Folders