Shop All File Folders
Pendaflex
Expandable File Jacket 9" x 11-5/8", Assorted Colors, Pk10
Mfr # PFX50981
Zoro # G1978037
product price: $10.95
/pk 10, $1.10/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 5/8 in
- Color Assorted
- Material Plastic
- Size Letter
- Tab Cut Untabbed
Product Information
- Brand Pendaflex
- MFR # PFX50981
- Zoro # G1978037
- UPC # 078787509818
- Country of Origin China
- Category File Folders
Dimensions
Width | 11 5/8 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 in |
File Size | Letter |
Outside Length | 12 1/8" |
Compatible Sheet Width | 8 1/2 in |
Overall Height | 9 in |
Overall Width | 11 5/8 in |
Compatible Sheet Height | 11 in |
Details
Item | File Jacket |
Color | Assorted |
Material | Plastic |
Tab Cut | Untabbed |
Type | Blank |
Features | Write-on Tab, Reusable, Transparent |
Product Type | File Jackets |
Assembly Required | No |
Sheet Standard | Letter |
Material Type | Plastic |
Punched/Unpunched | Unpunched |
Assortment | Blue; Green; Purple; Red; Yellow |
Number of Sections | 1 |
Description
File Jacket, Height 9 in, Width 11 5/8 in, Material Plastic, Color Assorted, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- LEXMARK Transfer Module for CS310 (40X7610-OEM)
- INTERTAPE Gry Plastic Filament Dispenser En, 1 (DISPCST)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Fire (3DNF0317505)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 5-1/4" Expansion (PFX60545)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415315BLA)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- PENDAFLEX Pocket Folder 8-1/2 x 11", Brown, Pk10 (C1534P)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXM13U1)
- OFFICEMATE Wall File Pocket, Charcoal, Pk3 (29314)
- Pendaflex File Folders