Shop All File Folders
Pendaflex
Expandable File Jacket 1" Expansion, Manila, Pk50
Mfr # PFX22100
Zoro # G5606964
product price: $42.59
/pk 50, $0.85/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Expanded Width 1 in
- Color Manila
- Material Manila
- Size Letter
Product Information
- Brand Pendaflex
- MFR # PFX22100
- Zoro # G5606964
- UPC # 078787221000
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9-3/4" |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Expanded Depth | 1 in |
Overall Height | 9 1/2 in |
Overall Width | 11 5/8 in |
Details
Item | File Jacket |
Color | Manila |
Material | Manila |
Tab Cut | Straight |
Type | Blank |
Thickness | 11 pt. |
Features | Reinforced Double-Ply Straight Cut Tab |
Product Type | File Jackets |
Sheet Standard | Letter |
Assembly Required | No |
Environmental Certification | SFI |
Number of Sections | 1 |
Material Type | Paper |
Expansion | 1" |
Punched/Unpunched | Unpunched |
Description
File Jacket, Expanded Width 1 in, Material Manila, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Colorful Early Learning Small Poster Set, 12 Posters (TCR7456)
- UNIVERSAL Envelope, 10 x 13, Clasp, Brown, PK100 (UNV35267)
- CASIO Label Printer Cassette 18mm, for KL-120/82, Pk2 (XR18WE2S)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- PENDAFLEX Pendaflex 435013RED Interior File Folders- 1/3 Cut- Top Tab- Legal- Red- 100/Box (435013RED)
- PENDAFLEX Expandable File (1-31), 8-1/2 x 11", Black/Blue (PFXDDF4OX)
- PENDAFLEX Heavy-Duty File Pockets, 7" Expansion, Legal Size, Redrope, PK5 (15446HD)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX81614)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX81612)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Legal Size, Red Fiber, PK10 PK (1536GAM)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- Pendaflex File Folders