Shop All File Folders
Pendaflex
Expandable File Folder 9-1/16 x 13-1/2" 7 Pocket, 3-1/2" Expansion
Mfr # PFX01158
Zoro # G5770012
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 7
- Width 13 1/2 in
- Expanded Width 3 1/2 in
- Color Blue
- Tab Type Top Tab
Product Information
- Brand Pendaflex
- MFR # PFX01158
- Zoro # G5770012
- UPC # 078787011588
- Country of Origin China
- Category File Folders
Dimensions
Width | 13 1/2 in |
Expanded Width | 3 1/2 in |
Size | Letter |
Sheet Size | 13-1/2" |
Height | 9 in |
Overall Width | 13 1/2 in |
Expanded Depth | 3 1/2 in |
Paper Size | Letter |
Description
Expandable File Folder, Number of Pockets 7, Material Polypropylene, Sheet Size Letter, Color Blue, Height 9 in, Width 13 1/2 in, Expanded Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 8", Kraft, 15/Bundle (11A624)
- GLOBE-WEIS Accordion Files with Flap 21 Pockets 1/3 Tab Letha Tone Legal Brown (R119ALHD)
- BSC PREFERRED 9 x 6 x 7'' Corrugated Boxes, 25PK (S-19866)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk100 (PFX152RED)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk50 (PFXH10U13R)
- PENDAFLEX File Folders 8-1/2" x 14", Straight Tab, Manila, Pk50 (PFXH20U13)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFXR15213PIN)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50 (PFXFM211)
- OXFORD Two Pocket Laminated Folder, Teal, PK25 (5049561)
- Pendaflex File Folders