Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 14" Red, 7" Expansion, PK5
Mfr # PFX45303
Zoro # G5643906
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 14.75"
- Expanded Width 7 in
- Color Red
- Tab Type Top Tab
Product Information
- Brand Pendaflex
- MFR # PFX45303
- Zoro # G5643906
- UPC # 078787453036
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Expanded Width | 7 in |
Size | Legal |
Sheet Size | Legal |
Height | 9 1/2 in |
File Size | Legal |
Overall Width | 14 3/4 in |
Expanded Depth | 7 in |
Paper Size | Legal |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | 14 pt. Red Fiber, Manila |
Tab Cut | Straight |
Features | Acid-Free, Tear-Resistant |
Product Type | Expandable File Pockets |
Recycled Content | 0.3 |
Overall Expansion | 7" |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Expandable File Pocket, Number of Pockets 1, Material 14 pt. Red Fiber, Manila, Sheet Size Legal, Color Red, Height 9 1/2 in, Expanded Width 7 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Black Toner Cartridge 30K YLD (6R01159)
- OXFORD Letter Certificate Holder, Black, 5PK (OXF29900055BGD)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle (033957)
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX752)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK212)
- PENDAFLEX Pendaflex 52891 1 By 3 Tab Desk Free Poly Hanging Organizer With Case; Letter; Assorted (52891)
- PENDAFLEX File Folders 8-1/2" x 11", Embossed Fasteners, Blue, Pk50 (PFX21301)
- PENDAFLEX Plastic Hanging File Folder Frame (PFX04441)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1257R)
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- Pendaflex File Folders