Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 11" Red, 1-3/4" Expansion, PK25
Mfr # PFX1514COX
Zoro # G5801266
product price: $45.99
/pk 25, $1.84/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 11.75"
- Expanded Width 1 3/4 in
- Color Red
- Tab Type Top Tab
Product Information
- Brand Pendaflex
- MFR # PFX1514COX
- Zoro # G5801266
- UPC # 078787151406
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11.75" |
Expanded Width | 1 3/4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Overall Width | 11 3/4 in |
Expanded Depth | 1 3/4 in |
Paper Size | Letter |
Description
Expandable File Pocket, Number of Pockets 1, Material Manila, Red Fiber, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Ds Transfer Multi-Use Paper, 17X 100 Roll (S450359)
- UNIVERSAL ONE 3" x 5" Unruled Index Cards, Pk500 (UNV47205)
- CHARLES LEONARD Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12 (40508)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415315GRA)
- PENDAFLEX Hanging File Folders, Bright Green, PK25 (PFX415315BGR)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- SMEAD Folder, Vertical, W/Case, 6Pk (SMD75406)
- Pendaflex File Folders