Shop All File Folders
Pendaflex
Expandable File Daily (1-31) 8-1/2 x 14" Redrope, 7/8" Expansion
Mfr # PFXK19DOX
Zoro # G5739632
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 31
- Width 15 in
- Expanded Width 7/8 in
- Color Brown
- Index Tab Type 1 to 31
Product Information
- Brand Pendaflex
- MFR # PFXK19DOX
- Zoro # G5739632
- UPC # 078787331389
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15 in |
Expanded Width | 7/8 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 in |
File Size | Legal |
Paper Size | Legal |
Overall Width | 15 in |
Expanded Depth | 7/8 in |
Description
Expandable File Folder, Number of Pockets 31, Material Kraft, Sheet Size Legal, Color Brown, Height 10 in, Width 15 in, Expanded Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILOFAX Black Notebook, A5 Size Filofax (B115007U)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ02)
- ROARING SPRING Case of Flipper Wirebound Notebooks, 8.5"x11.5", 1 Sub, 70 sht, Asstd Covers, College Ruled W/Margin (13363cs)
- SHARP Printing Calculator, 2.1 LPS, 12-digit (SHREL1611V)
- PENDAFLEX Steel Hanging File Folder Frame (PFX450)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, White, Pk100 (PFX15213WHI)
- PENDAFLEX Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX81614)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Green, Pk100 (PFX15313BGR)
- PENDAFLEX Hanging Folder Tab, Yellow, Plastic, PK25 (PFX42YEL)
- PENDAFLEX Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Green, PK50 (54457)
- Pendaflex File Folders